SANDVIK RA210-063C5-14M MILLCUTTER SIDE&FACEMILLS 5739842


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:RA210-063C5-14M
rubix:317A8554
manufacturer :5739842
brand logo
brand logo
Technical specifications
Z4 mm
Tail diameter50 mm
Internal coolingYes
See all Specifications

Product details : SANDVIK RA210-063C5-14M MILLCUTTER SIDE&FACEMILLS 5739842


Technical specifications


Attributes
Z4 mm
Tail diameter50 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length70.0024 mm
Show UNSPSC/ECL@SS
£ 777.00 excl. VAT
/ Each
£ 932.40 incl. VAT
  • Usually arrives within 14 working days