Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK R390-063Q22-17L 390 SQUARE SHOULDER MILLING CUTTER 5745553
SANDVIK R390-063Q22-17L 390 SQUARE SHOULDER MILLING CUTTER 5745553
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
R390-063Q22-17L
rubix:
202929
manufacturer :
5745553
ean:
11107736
Technical specifications
Diameter
63
mm
Z
4
mm
Tail diameter
22
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK R390-063Q22-17L 390 SQUARE SHOULDER MILLING CUTTER 5745553
Technical specifications
Attributes
Diameter
63
mm
Z
4
mm
Tail diameter
22
mm
Internal cooling
No
Type of tool tip attachment
Screw
Total length
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
495.90
excl. VAT
/
Each
£
595.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
R30032T1612M-SVIK COROMILL 300 CUT
SANDVIK RA300-102R38-16H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739453
R245063A3212M-SVIK COROMILL 245 CL
SANDVIK RA245-254R63-12L MILLCUTTER SIDE&FACEMILLS 5738479
R300052C512H-SVIK T-MAX/U-MAX SCRE
R390040Q1611H-SVIK COROMILL 390 FA
R39025T1211L-SVIK COROMILL 390 THR
SANDVIK RA390-025EH25-11L ENDMILLS T-MAX U-MAX SCREW CLAMPED 6416915
SANDVIK RA200-032MN32-19M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739054
R390036C336L-SVIK COROMILL 390 LON
PRAMET 25A3R042B25-SAD11E-C END MILL 6760197
R245200Q6018M-SVIK COROMILL 245 CU
SANDVIK A490-032M32-08M COROMILL 490 CUTTERS 5723583
SANDVIK RA300-051R19-13H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739792
SANDVIK MH20-R040Q16-08H MILLCUTTER SIDE&FACEMILLS 8029442