Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 490-080C6-14H COROMILL 490 CUTTERS 5829353
SANDVIK 490-080C6-14H COROMILL 490 CUTTERS 5829353
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
490-080C6-14H
rubix:
317A6266
manufacturer :
5829353
Technical specifications
Diameter
80
mm
Z
8
mm
Tail diameter
63
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 490-080C6-14H COROMILL 490 CUTTERS 5829353
Technical specifications
Attributes
Diameter
80
mm
Z
8
mm
Tail diameter
63
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
65
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,112.47
excl. VAT
/
Each
£
1,334.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK A345-127R38-13H COROMILL 490 CUTTERS 5722571
SANDVIK RA390-076R25-11M MILLCUTTER SIDE&FACEMILLS 5739774
SANDVIK MH20-R032A32-08M 8029435
SANDVIK MH20-R020EH20-08L 8029436
SANDVIK 690-050C5-1053H 5765072
SANDVIK 490-063Q22-08M 5761895
R245200Q6018H-SVIK COROMILL 245 CU
SANDVIK N331.32-305T63RM0.925 MILLCUTTER SIDE&FACEMILLS 6448887
SANDVIK R331.32-202Q40FMQ MILLCUTTER SIDE&FACEMILLS 5745089
SANDVIK R390-036C3-11M075 5745575
SANDVIK 690-100C8-14108M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5764742
PRAMET 110A06R-S90LN12-C Milling Cutter
SANDVIK R300-080C6-20M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5744432
SANDVIK 490-063C6-08M COROMILL 490 CUTTERS 5762150
PRAMET 50A05R-S90AD11E-C Milling Cutter