Solid carbide miller Sandvik Coromant
Diameter | 4.76 mm |
---|---|
Total length | 76.2 mm |
Length of cut | 9.525 mm |
Diameter | 4.76 mm |
---|---|
Total length | 76.2 mm |
Length of cut | 9.525 mm |
Number of teeth | 3 |
Tail diameter | 6.35 mm |
Angle of helix | 50 ° |
Type of tail | Cylindrical |
Usually arrives within 14 working days