Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P231-0318-XA1630 SC MILLING CM PLURA 1 7045724
SANDVIK 1P231-0318-XA1630 SC MILLING CM PLURA 1 7045724
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1P231-0318-XA 1630
rubix:
318A2596
manufacturer :
7045724
ean:
7323221046187
Product details
Technical specifications
Product details : SANDVIK 1P231-0318-XA1630 SC MILLING CM PLURA 1 7045724
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.67
excl. VAT
/
Each
£
36.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 1K334-0800-100-XD 1730 DURA SOLID CARBIDE END MILL 8213489
CUTLINE UK-OEMSC401 OEMSC401 1MM CARBIDE 4FL END MILL ALCRN
DORMER S813HA8.0 DRILL 8.00 MM 5983506
SANDVIK 2P460-0953-OAO10M SC MILLING CM PLURA 2 7254412
WALTERPROT H8015828-8-1.0-29 ADVANCED MILLING CUTTER 5150874
DORMER S7636.0XR0.5 END MILL 6.00 MM X 0.5 MM 6706848
WALTERPROT H8006428-10 ADVANCED MILLING CUTTERS SOLID CARBIDE 5150841
SANDVIK 2P121-1200-NCH10F SC MILLING CM PLURA 2 6259992
WALTERPROT H602551-12 MILLING CUTTERS SOLID CARBIDE 5083383
SANDVIK 1K333-0350-XA 1730 DURA SOLID CARBIDE END MILL 8213455
SANDVIK 316-16SM450C16030P1730 SOLID CARBIDE HEADS 7611772
WALTERPROT H302211-10 MILLING CUTTERS SOLID CARBIDE 5081966
SANDVIK 1K223-0800-100-NH H10F DURA SOLID CARBIDE END MILL 8412601
CUTLINE VARICUT 16MM 4.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
SANDVIK 1K333-0800-XB 1730 DURA SOLID CARBIDE END MILL 8213463