SANDVIK RA216.24-4050DAK20H1620 SC MILLING CM PLURA 2 5739992


Solid carbide miller Sandvik Coromant

References
sandvik coromant:RA216.24-4050DAK20H1620
rubix:318A5569
manufacturer :5739992
brand logo
brand logo
Technical specifications
Diameter15.875 mm
Total length114.3 mm
Length of cut31.75 mm
See all Specifications

Product details : SANDVIK RA216.24-4050DAK20H1620 SC MILLING CM PLURA 2 5739992


Technical specifications


Attributes
Diameter15.875 mm
Total length114.3 mm
Length of cut31.75 mm
Number of teeth4
Tail diameter15.875 mm
Angle of helix50 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 316.25 excl. VAT
/ Each
£ 379.50 incl. VAT
  • Usually arrives within 14 working days