Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S7146.0 DRILL 6.00 MM 6706619
DORMER S7146.0 DRILL 6.00 MM 6706619
Solid carbide miller Dormer
References
dormer:
S7146.0
rubix:
2556949
ean:
7320760681688
Technical specifications
Diameter
6
mm
Total length
60
mm
Length of cut
31
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S7146.0 DRILL 6.00 MM 6706619
Technical specifications
Attributes
Diameter
6
mm
Total length
60
mm
Length of cut
31
mm
Number of teeth
3
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.17
excl. VAT
/
Each
£
44.60
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 2S342-1270-305CMBM2CM SC MILLING CM PLURA 2 8352977
CUTLINE 893365 10MM ROUGHING CARBIDE END MILL 4 FLT CUPP S/S
SANDVIK 1K357-1600-150-XD 1730 DURA SOLID CARBIDE END MILL 8213653
DOR S813HA 2.0MM 3FLT SHRT LTH SPECTRUM ALN CTD
SANDVIK 2P232-1400-NAH10F SC MILLING CM PLURA 2 6260079
ROEBUCK SOLID CARBIDE END MILL 2 FLUTE LONG SERIES 6MM
DORMER S94410.0 MULTI FLUTE END MILL 10.00MM
SANDVIK 1P260-0300-XA 1620 6259820
SANDVIK 316-16FM650-16015L1730 SOLID CARBIDE HEADS 7611751
CUTLINE 893425 6MM CARBIDE END MILL FOR ALUMINIUM 3 FLT WELDON
DORMER S812HA10.0 DRILL 10.00 MM 5983501
SANDVIK 1K337-0800-050-XD 1730 END MILL 8213619
SANDVIK 1K337-1600-200-XD 1730 DURA SOLID CARBIDE END MILL 8213631
SANDVIK 1B231-0476-XA1620 SC MILLING CM PLURA 1 6334789
DORMER S5234.0XR0.5XD6 6706734