• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
MITSUBCARB MPXLRBD0120R010N100 ENDMILL COATED MSTAR 90042815

MITSUBCARB MPXLRBD0120R010N100 ENDMILL COATED MSTAR 90042815


Solid carbide miller Mitsubishi Materials

References
mitsubishi materials:MPXLRBD0120R010N100
rubix:278A4521
brand logo
brand logo

Product details
Technical specifications

Product details : MITSUBCARB MPXLRBD0120R010N100 ENDMILL COATED MSTAR 90042815


Technical specifications


Attributes
No attributes to display for this product
£ 87.04 excl. VAT
/ Each
£ 104.45 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK R216.42-05030-AS07G1700 SC MILLING CM PLURA 2 5963312WALTERPROT H8005828-3-0.3 ADVANCED MILLING CUTTER 5150811SANDVIK 2S342-0953-152CMBM2CM SC MILLING CM PLURA 2 8352880DORMER S814HA4.0 END MILL 4.00 MM 5983588DORMER S9448.0 END MILL 8.00 MM 5982929SANDVIK R2164208030AK16G1620 SOLID CADORMER S5315.0XD6 6706479DORMER S803HB5.75 DRILL 5.75 MM 5982563SANDVIK R216.34-06040-BC13K1640 SC MILLING CM PLURA 2 5743226DORMER S71712.0 END MILL 12.00 MM 6706705DORMER S802HB2.0 DRILL 2.00 MM 5983439SANDVIK 2F342-2000-200-PDP2BM SC MILLING CM PLURA 2 8351800MITSUBCARB MPXLRBD0300R030N120 ENDMILL COATED MSTAR 90042844CUTLINE UK-OEMSC202 OEMSC202 2MM CARBIDE 2FL SLOT DRILL ALCRNSANDVIK 2F341-1600-300-SC1710 SC MILLING CM PLURA 2 7419263

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories