SANDVIK RA245-063R19-12M MILLCUTTER SIDE&FACEMILLS 5739734


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:RA245-063R19-12M
rubix:318A0416
manufacturer :5739734
ean:80010562
brand logo
brand logo
Technical specifications
Z5 mm
Tail diameter19.05 mm
Internal coolingno
See all Specifications

Product details : SANDVIK RA245-063R19-12M MILLCUTTER SIDE&FACEMILLS 5739734


Technical specifications


Attributes
Z5 mm
Tail diameter19.05 mm
Internal coolingno
Type of tool tip attachmentscrew
Total length40 mm
Show UNSPSC/ECL@SS
£ 646.27 excl. VAT
/ Each
£ 775.52 incl. VAT
  • Usually arrives within 14 working days