SANDVIK RA245-063R19-12L MILLCUTTER SIDE&FACEMILLS 5739731


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:RA245-063R19-12L
rubix:318A1903
manufacturer :5739731
brand logo
brand logo
Technical specifications
Z4 mm
Tail diameter19.05 mm
Internal coolingNo
See all Specifications

Product details : SANDVIK RA245-063R19-12L MILLCUTTER SIDE&FACEMILLS 5739731


Technical specifications


Attributes
Z4 mm
Tail diameter19.05 mm
Internal coolingNo
Type of tool tip attachmentScrew
Total length40 mm
Show UNSPSC/ECL@SS
£ 569.80 excl. VAT
/ Each
£ 683.76 incl. VAT
  • Usually arrives within 14 working days