SANDVIK RA300-025O25L-13L ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739798


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:RA300-025O25L-13L
rubix:318A9899
manufacturer :5739798
brand logo
brand logo
Technical specifications
Z2 mm
Tail diameter25.4 mm
Internal coolingNo
See all Specifications

Product details : SANDVIK RA300-025O25L-13L ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739798


Technical specifications


Attributes
Z2 mm
Tail diameter25.4 mm
Internal coolingNo
Type of tool tip attachmentScrew
Total length254 mm
Show UNSPSC/ECL@SS
£ 342.87 excl. VAT
/ Each
£ 411.44 incl. VAT
  • Usually arrives within 14 working days