Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK R390-010A10-07L 6851081
SANDVIK R390-010A10-07L 6851081
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
R390-010A10-07L
rubix:
288A3816
manufacturer :
6851081
ean:
7323220189304
Technical specifications
Diameter
10
mm
Z
2
mm
Tail diameter
10
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK R390-010A10-07L 6851081
Technical specifications
Attributes
Diameter
10
mm
Z
2
mm
Tail diameter
10
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
288.60
excl. VAT
/
Each
£
346.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK A345-127R38-13H COROMILL 490 CUTTERS 5722571
SANDVIK 490-200Q60-14M COROMILL 490 CUTTERS 5844051
SANDVIK RA390-063R19-17H MILLCUTTER SIDE&FACEMILLS 5739676
SANDVIK R331.32-203R38DM0.315 MILLCUTTER SIDE&FACEMILLS 6448899
SANDVIK 490-040C5-08H 5761849
SANDVIK A490-051R19-08L COROMILL 490 CUTTERS 5723560
R200051Q2212L-SVIK COROMILL 200 CO
SANDVIK A490-038C5-08H COROMILL 490 CUTTERS 5723586
SANDVIK RA390-016O14L-07M ENDMILLS T-MAX U-MAX SCREW CLAMPED 6851124
R33152315Q60NMR-SVIK C-MILL U315 H
SANDVIK 600-025A25-10H ENDMILLS T-MAX U-MAX SCREW CLAMPED 6252655
SANDVIK RA245-076R25-12M 5739739
SANDVIK R390-025A25-07M 6851111
SANDVIK R390-032A32-11H 390 SQUARE SHOULDER MILLING CUTTER 5745444
SANDVIK S-60-100Q32-09HX MILLCUTTER SIDE&FACEMILLS 6169933