SANDVIK RA300-038O32-09H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739782
Face mill CoroMill® 300
See technical informationReferences
Sandvik Coromant:RA300-038O32-09H
Rubix:318A3165
Manufacturer :5739782



Product details : SANDVIK RA300-038O32-09H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739782
Face mill CoroMill® 300
Technical specifications
Attributes
| Z | 4 mm |
|---|---|
| Tail diameter | 31.75 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 152.4 mm |
| Tail | cylindrical shank without clamping features - inch: 1 1/4 |
Show UNSPSC/ECL@SS
£ 548.83 excl. VAT
/ Each
£ 658.60 incl. VAT
- Usually arrives within 14 working days
