Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK RA300-038O32-13M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739787
SANDVIK RA300-038O32-13M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739787
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
RA300-038O32-13M
rubix:
318A4409
manufacturer :
5739787
Technical specifications
Z
3
mm
Tail diameter
31.75
mm
Internal cooling
Yes
See all Specifications
Product details
Technical specifications
Product details : SANDVIK RA300-038O32-13M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739787
Technical specifications
Attributes
Z
3
mm
Tail diameter
31.75
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
254
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
464.97
excl. VAT
/
Each
£
557.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R331.32-203R38DM0.315 MILLCUTTER SIDE&FACEMILLS 6448899
R390080Q2718M-SVIK COROMILL 390 SH
SANDVIK RA365-127R38-W15H MILLCUTTER SIDE&FACEMILLS 5739403
SANDVIK RA245-127R38-12H MILLCUTTER SIDE&FACEMILLS 5740056
SANDVIK RA300-076R25-20H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739471
SANDVIK 345-050C6-13H COROMILL 490 CUTTERS 5759255
RA245152R3818M-SVIK COROMILL 245 C
SANDVIK R365-063Q22-S15M 5745328
R790040C5S116M-SVIK COROMILL 790 C
R210050Q2209M-SVIK COROMILL 210 CU
RA390051R1936H-SVIK COROMILL 390 L
SANDVIK 490-036C3-08M COROMILL 490 CUTTERS 5761875
PRAMET 20A3R029A20-SAD11E-C END MILL 6760212
SANDVIK N331.32-202S50KMQ 5738526
SANDVIK R390-025C6-11M110 5745439