Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK RA300-076R25-16H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739467
SANDVIK RA300-076R25-16H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739467
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
RA300-076R25-16H
rubix:
317A8254
manufacturer :
5739467
Technical specifications
Z
7
mm
Tail diameter
25.4
mm
Internal cooling
Yes
See all Specifications
Product details
Technical specifications
Product details : SANDVIK RA300-076R25-16H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739467
Technical specifications
Attributes
Z
7
mm
Tail diameter
25.4
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
812.77
excl. VAT
/
Each
£
975.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK N331.32-127S40EMQ MILLCUTTER SIDE&FACEMILLS 5737697
L33152250S50MM-SVIK C-MILL U250 HA
SANDVIK RA390-013EH12-07M ENDMILLS T-MAX U-MAX SCREW CLAMPED 6851118
SANDVIK R390-020B20-11M 390 SQUARE SHOULDER MILLING CUTTER 5745462
SANDVIK 419-054Q22-14H MILLCUTTER SIDE&FACEMILLS 6449362
R39025T1211M-SVIK COROMILL 390 THR
SANDVIK R390-032EH25-17L 6416909
R390050Q2257L-SVIK COROMILL 390 LO
SANDVIK RA390-051C6-43M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740062
R300032A2512M-SVIK COROMILL 300 CU
R790080C8S122H-SVIK COROMILL 790 A
SANDVIK N331.32-205T51EMQ MILLCUTTER SIDE&FACEMILLS 5737359
R790032C5S216M-SVIK COROMILL 790 C
SANDVIK 345-050Q22-13L 5759265
SANDVIK RA365-080J25-S15H MILLCUTTER SIDE&FACEMILLS 5740302