Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK RA365-080J25-S15H MILLCUTTER SIDE&FACEMILLS 5740302
SANDVIK RA365-080J25-S15H MILLCUTTER SIDE&FACEMILLS 5740302
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
RA365-080J25-S15H
rubix:
317A7943
manufacturer :
5740302
Technical specifications
Z
8
mm
Tail diameter
25.4
mm
Internal cooling
Yes
See all Specifications
Product details
Technical specifications
Product details : SANDVIK RA365-080J25-S15H MILLCUTTER SIDE&FACEMILLS 5740302
Technical specifications
Attributes
Z
8
mm
Tail diameter
25.4
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
857.17
excl. VAT
/
Each
£
1,028.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
R33152203T51MM-SVIK COROMILL 331 C
SANDVIK RA390-102R38-57H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740234
SANDVIK 490-020A16-08L 5761989
SANDVIK N331.32-082T25FMQ MILLCUTTER SIDE&FACEMILLS 5738802
R790063C6S222M-SVIK COROMILL 790 A
SANDVIK R390-054Q22-18M 6068016
SANDVIK R210-025A20-09M 210 FACE MILLING CUTTER 5742335
RA390025M1911H-SVIK IMPERIAL COROM
SANDVIK 490-080Q27-08M 5761886
R390040C663H-SVIK COROMILL 390 LON
SANDVIK 490-044C4-14H COROMILL 490 CUTTERS 5829337
SANDVIK RA300-076R25-13M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739465
SANDVIK A490-200J47.625-14M COROMILL 490 CUTTERS 5844003
SANDVIK A490-051C5-08H COROMILL 490 CUTTERS 5723543
SANDVIK RA790-032O25S1-16M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740373