L33152250S50MM-SVIK C-MILL U250 HA


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:L331.52-250S50MM
rubix:1052932
manufacturer :5735385
brand logo
brand logo
Technical specifications
Diameter250 mm
Z16 mm
Tail diameter50 mm
See all Specifications

Product details : L33152250S50MM-SVIK C-MILL U250 HA


Technical specifications


Attributes
Diameter250 mm
Z16 mm
Tail diameter50 mm
Internal coolingno
Type of tool tip attachmentscrew
Total length29.2 mm
Show UNSPSC/ECL@SS
£ 2,961.23 excl. VAT
/ Each
£ 3,553.48 incl. VAT
  • Usually arrives within 14 working days