Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK RA300-102R38-16H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739453
SANDVIK RA300-102R38-16H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739453
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
RA300-102R38-16H
rubix:
317A7014
manufacturer :
5739453
ean:
12005895
Technical specifications
Z
8
mm
Tail diameter
38.1
mm
Internal cooling
Yes
See all Specifications
Product details
Technical specifications
Product details : SANDVIK RA300-102R38-16H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739453
Technical specifications
Attributes
Z
8
mm
Tail diameter
38.1
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
63
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
973.10
excl. VAT
/
Each
£
1,167.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK A419-032O32-14L MILLCUTTER SIDE&FACEMILLS 6289905
SANDVIK RA390-025O25-07M ENDMILLS T-MAX U-MAX SCREW CLAMPED 6851134
SANDVIK RA390-019EH20-11L ENDMILLS T-MAX U-MAX SCREW CLAMPED 6416912
SANDVIK 490-050Q22-08L 5762141
R390050C857M-SVIK COROMILL 390 LON
SANDVIK RA200-108R38-19M MILLCUTTER SIDE&FACEMILLS 5738576
MITSUBCARB WSX445-080A06AR FACEMILL 90037149
R300080Q2712H-SVIK T-MAX/U-MAX SCR
SANDVIK A419-102R38-14H MILLCUTTER SIDE&FACEMILLS 6289914
SANDVIK N331.32-200S50KM15.00 331 DISC MILLING CUTTER 5739180
SANDVIK 425-200Q60-17H 6717969
R390050C536H-SVIK COROMILL 390 LON
SANDVIK RA300-076R25-25M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739442
SANDVIK ENDMILL R390-016EH16-11L
R790084C8S122H-SVIK COROMILL 790 A