SANDVIK RA300-076R25-25M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739442


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:RA300-076R25-25M
rubix:318A0549
manufacturer :5739442
brand logo
brand logo
Technical specifications
Z4 mm
Tail diameter25.4 mm
Internal coolingYes
See all Specifications

Product details : SANDVIK RA300-076R25-25M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739442


Technical specifications


Attributes
Z4 mm
Tail diameter25.4 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length50 mm
Show UNSPSC/ECL@SS
£ 638.87 excl. VAT
/ Each
£ 766.64 incl. VAT
  • Usually arrives within 14 working days