SANDVIK RA300-203R63-25M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740334


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:RA300-203R63-25M
rubix:317A4339
manufacturer :5740334
brand logo
brand logo
Technical specifications
Z8 mm
Tail diameter63.5 mm
Internal coolingNo
See all Specifications

Product details : SANDVIK RA300-203R63-25M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740334


Technical specifications


Attributes
Z8 mm
Tail diameter63.5 mm
Internal coolingNo
Type of tool tip attachmentScrew
Total length63 mm
Show UNSPSC/ECL@SS
£ 1,944.97 excl. VAT
/ Each
£ 2,333.96 incl. VAT
  • Usually arrives within 14 working days