R590040C311M-SVIK T-MAX/U-MAX AND CO


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R590-040C3-11M
rubix:1037293
manufacturer :5746674
brand logo
brand logo
Technical specifications
Diameter40 mm
Z3 mm
Tail diameter32 mm
See all Specifications

Product details : R590040C311M-SVIK T-MAX/U-MAX AND CO


Technical specifications


Attributes
Diameter40 mm
Z3 mm
Tail diameter32 mm
Internal coolingyes
Type of tool tip attachmentscrew
Total length55 mm
Show UNSPSC/ECL@SS
£ 685.73 excl. VAT
/ Each
£ 822.88 incl. VAT
  • Usually arrives within 14 working days