Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 490-063C6-08M COROMILL 490 CUTTERS 5762150
SANDVIK 490-063C6-08M COROMILL 490 CUTTERS 5762150
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
490-063C6-08M
rubix:
317A7806
manufacturer :
5762150
Technical specifications
Diameter
63
mm
Z
6
mm
Tail diameter
63
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 490-063C6-08M COROMILL 490 CUTTERS 5762150
Technical specifications
Attributes
Diameter
63
mm
Z
6
mm
Tail diameter
63
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
873.20
excl. VAT
/
Each
£
1,047.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WALTER F4041.B22.063.Z06.13 SOLID CARBIDE DRILLS 6411204
SANDVIK A360-406R63-Z15D19 MILLCUTTER SIDE&FACEMILLS 5722509
SANDVIK R390-050C6-18M080 5745794
R390040A32L17L-SVIK COROMILL 390 E
SANDVIK 419-044Q16-14M 6449357
SANDVIK 690-063Q27-1449H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5764775
SANDVIK 490-040C6-08H 5761856
SANDVIK R300-032A32L-16L 5744214
RA390025M1911L-SVIK IMPERIAL COROM
SANDVIK A490-051R19-14H COROMILL 490 CUTTERS 5844008
SANDVIK TOOLHOLDER R200-028A3212M
SANDVIK R390-012EH12-07M 6851090
SANDVIK 490-040C6-14M COROMILL 490 CUTTERS 5829344
SANDVIK 690-084C8-1461L ENDMILLS T-MAX U-MAX SCREW CLAMPED 5764760
SANDVIK A490-125J38.1-14L COROMILL 490 CUTTERS 5844000