R790063C6S222M-SVIK COROMILL 790 A
Miller body bore for surface miller Sandvik Coromant
See technical informationReferences
Sandvik Coromant:R790-063C6S2-22M
Rubix:1037364
Manufacturer :5747188



Product details : R790063C6S222M-SVIK COROMILL 790 A
Technical specifications
Attributes
| Diameter | 63 mm |
|---|---|
| Z | 3 mm |
| Tail diameter | 63 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 126 mm |
Show UNSPSC/ECL@SS
£ 1,327.07 excl. VAT
/ Each
£ 1,592.48 incl. VAT
- Usually arrives within 14 working days
