Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK RA365-127R38-S15M MILLCUTTER SIDE&FACEMILLS 5739437
SANDVIK RA365-127R38-S15M MILLCUTTER SIDE&FACEMILLS 5739437
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
RA365-127R38-S15M
rubix:
317A6085
manufacturer :
5739437
Technical specifications
Z
8
mm
Tail diameter
38.1
mm
Internal cooling
No
See all Specifications
Product details
Technical specifications
Product details : SANDVIK RA365-127R38-S15M MILLCUTTER SIDE&FACEMILLS 5739437
Technical specifications
Attributes
Z
8
mm
Tail diameter
38.1
mm
Internal cooling
No
Type of tool tip attachment
Screw
Total length
63
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,165.50
excl. VAT
/
Each
£
1,398.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 490-200Q60-14M COROMILL 490 CUTTERS 5844051
SANDVIK 745-063Q22-21H MILLCUTTER SIDE&FACEMILLS 6702218
RA245250J4718M-SVIK COROMILL 245 C
SANDVIK 490-032B25-08L COROMILL 490 CUTTERS 5762102
SANDVIK R331.32-202Q40KMQ 5744901
SANDVIK RA300-032M32-09H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739800
R590160Q40S11M-SVIK COROMILL 590 C
SANDVIK 419-084Q27-14M 6449360
SANDVIK 360-315Q60-Z12D19 MILLCUTTER SIDE&FACEMILLS 5758922
R210100Q3214H-SVIK T-MAX ENDMILL
R245080Q3218H-SVIK COROMILL 245 CU
SANDVIK R365-100Q32-W15H MILLCUTTER SIDE&FACEMILLS 5745360
SANDVIK R390-025EH25-07M ENDMILLS T-MAX U-MAX SCREW CLAMPED 6851113
R790054C5S222M-SVIK COROMILL 790 A
RA390038C563H-SVIK IMP COROMILL 39