SANDVIK RA390-025O25L-11L ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739320


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:RA390-025O25L-11L
rubix:318A9644
manufacturer :5739320
brand logo
brand logo
Technical specifications
Diameter25.4 mm
Z2 mm
Tail diameter25.4 mm
See all Specifications

Product details : SANDVIK RA390-025O25L-11L ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739320


Technical specifications


Attributes
Diameter25.4 mm
Z2 mm
Tail diameter25.4 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length203.2 mm
Show UNSPSC/ECL@SS
£ 350.27 excl. VAT
/ Each
£ 420.32 incl. VAT
  • Usually arrives within 14 working days