SANDVIK R390-050C6-11M080 ENDMILLS T-MAX U-MAX SCREW CLAMPED 5745793


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R390-050C6-11M080
rubix:318A0329
manufacturer :5745793
brand logo
brand logo
Technical specifications
Diameter50 mm
Z5 mm
Tail diameter63 mm
See all Specifications

Product details : SANDVIK R390-050C6-11M080 ENDMILLS T-MAX U-MAX SCREW CLAMPED 5745793


Technical specifications


Attributes
Diameter50 mm
Z5 mm
Tail diameter63 mm
Internal coolingyes
Type of tool tip attachmentscrew
Total length80 mm
Show UNSPSC/ECL@SS
£ 653.67 excl. VAT
/ Each
£ 784.40 incl. VAT
  • Usually arrives within 14 working days