Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK R300-16EH16-07M ENDMILLS T-MAX U-MAX SCREW CLAMPED 6550015
SANDVIK R300-16EH16-07M ENDMILLS T-MAX U-MAX SCREW CLAMPED 6550015
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
R300-16EH16-07M
rubix:
319A0815
manufacturer :
6550015
ean:
26550015
Technical specifications
Z
3
mm
Tail diameter
15.5
mm
Internal cooling
Yes
See all Specifications
Product details
Technical specifications
Product details : SANDVIK R300-16EH16-07M ENDMILLS T-MAX U-MAX SCREW CLAMPED 6550015
Technical specifications
Attributes
Z
3
mm
Tail diameter
15.5
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
325.60
excl. VAT
/
Each
£
390.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 490-050Q22-08H 5762173
SANDVIK A490-038M32-08M COROMILL 490 CUTTERS 5723534
SANDVIK RA390-063R25-57L ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739818
SANDVIK A425-152R38-17H MILLING TOOL AUTO MODULMILL SCRAPER 6717898
R390044C657L-SVIK COROMILL 390 LON
SANDVIK 490-080C6-14H COROMILL 490 CUTTERS 5829353
PRAMET 125A07R-S90LN12-C FACE MILL 6798612
SANDVIK RA390-013EH12-07M ENDMILLS T-MAX U-MAX SCREW CLAMPED 6851118
R245160Q4018M-SVIK COROMILL 245 CU
SANDVIK R790-040HA06S2-16M 5747262
SANDVIK 345-080Q27-13L COROMILL 490 CUTTERS 5759479
SANDVIK N331.32-102S32KMQ MILLCUTTER SIDE&FACEMILLS 5738027
R790080C8S122M-SVIK COROMILL 790 A
SANDVIK R200-109Q32-16M MILL CUTTER 5742324
SANDVIK RA210-063C5-14M MILLCUTTER SIDE&FACEMILLS 5739842