SANDVIK RA390-076R25-11M MILLCUTTER SIDE&FACEMILLS 5739774


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:RA390-076R25-11M
rubix:317A8439
manufacturer :5739774
brand logo
brand logo
Technical specifications
Diameter76.2 mm
Z7 mm
Tail diameter25.4 mm
See all Specifications

Product details : SANDVIK RA390-076R25-11M MILLCUTTER SIDE&FACEMILLS 5739774


Technical specifications


Attributes
Diameter76.2 mm
Z7 mm
Tail diameter25.4 mm
Internal coolingNo
Type of tool tip attachmentScrew
Total length50.0126 mm
Show UNSPSC/ECL@SS
£ 796.73 excl. VAT
/ Each
£ 956.08 incl. VAT
  • Usually arrives within 14 working days