SANDVIK R390-066C6-11M080 5745539


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R390-066C6-11M080
rubix:286A6937
manufacturer :5745539
brand logo
brand logo
Technical specifications
Diameter66 mm
Z6 mm
Tail diameter63 mm
See all Specifications

Product details : SANDVIK R390-066C6-11M080 5745539


Technical specifications


Attributes
Diameter66 mm
Z6 mm
Tail diameter63 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length80 mm
Show UNSPSC/ECL@SS
£ 784.40 excl. VAT
/ Each
£ 941.28 incl. VAT
  • Usually arrives within 14 working days