SANDVIK RA590-080J25S-11M MILLCUTTER SIDE&FACEMILLS 5740393


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:RA590-080J25S-11M
rubix:317A6304
manufacturer :5740393
brand logo
brand logo
Technical specifications
Diameter80 mm
Z6 mm
Tail diameter25.4 mm
See all Specifications

Product details : SANDVIK RA590-080J25S-11M MILLCUTTER SIDE&FACEMILLS 5740393


Technical specifications


Attributes
Diameter80 mm
Z6 mm
Tail diameter25.4 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length50 mm
Show UNSPSC/ECL@SS
£ 1,102.60 excl. VAT
/ Each
£ 1,323.12 incl. VAT
  • Usually arrives within 14 working days