SANDVIK RA245-152R38-12L MILLCUTTER SIDE&FACEMILLS 5740079


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:RA245-152R38-12L
rubix:317A5707
manufacturer :5740079
brand logo
brand logo
Technical specifications
Z7 mm
Tail diameter38.1 mm
Internal coolingNo
See all Specifications

Product details : SANDVIK RA245-152R38-12L MILLCUTTER SIDE&FACEMILLS 5740079


Technical specifications


Attributes
Z7 mm
Tail diameter38.1 mm
Internal coolingNo
Type of tool tip attachmentScrew
Total length63 mm
Show UNSPSC/ECL@SS
£ 1,292.53 excl. VAT
/ Each
£ 1,551.04 incl. VAT
  • Usually arrives within 14 working days