SANDVIK RA590-125J38A-11M MILLCUTTER SIDE&FACEMILLS 5740379


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:RA590-125J38A-11M
rubix:317A4376
manufacturer :5740379
brand logo
brand logo
Technical specifications
Diameter125 mm
Z8 mm
Tail diameter38.1 mm
See all Specifications

Product details : SANDVIK RA590-125J38A-11M MILLCUTTER SIDE&FACEMILLS 5740379


Technical specifications


Attributes
Diameter125 mm
Z8 mm
Tail diameter38.1 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length63 mm
Show UNSPSC/ECL@SS
£ 1,899.33 excl. VAT
/ Each
£ 2,279.20 incl. VAT
  • Usually arrives within 14 working days