WALTER ODHW060516-A57 WSN10 MILLING INSERTS (CERAMIC) 5004114
Indexable Insert
See technical informationSee documentsReferences
Walter:ODHW060516-A57 WSN10
Rubix:355A6928
Manufacturer :5004114

Technical specifications
| Insert Type | wsn10 |
|---|---|
| Nuance/shade | wsn10 (ceramica non rivestita) |
| Material | ceramic |
Documents
Product details : WALTER ODHW060516-A57 WSN10 MILLING INSERTS (CERAMIC) 5004114
ALTIUS
Technical specifications
Attributes
| Insert Type | wsn10 |
|---|---|
| Nuance/shade | wsn10 (ceramica non rivestita) |
| Material | ceramic |
| Insert Size | 15.88 mm |
Show UNSPSC/ECL@SS
£ 56.67 excl. VAT
/ Each
£ 68.00 incl. VAT
- Usually arrives within 14 working days