SANDVIK R215.36-08050-AC19L1620 SC MILLING CM PLURA 2 5742783


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R215.36-08050-AC19L1620
rubix:317A1793
manufacturer :5742783
brand logo
brand logo
Technical specifications
Diameter8 mm
Total length63 mm
Length of cut19 mm
See all Specifications

Product details : SANDVIK R215.36-08050-AC19L1620 SC MILLING CM PLURA 2 5742783


Technical specifications


Attributes
Diameter8 mm
Total length63 mm
Length of cut19 mm
Number of teeth6
Tail diameter8 mm
Angle of helix50 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 113.67 excl. VAT
/ Each
£ 136.40 incl. VAT
  • Usually arrives within 14 working days