Solid carbide miller Sandvik Coromant
Diameter | 4 mm |
---|---|
Total length | 57 mm |
Length of cut | 9 mm |
Diameter | 4 mm |
---|---|
Total length | 57 mm |
Length of cut | 9 mm |
Number of teeth | 4 |
Tail diameter | 6 mm |
Angle of helix | 38 ° |
Type of tail | Cylindrical |
Usually arrives within 14 working days