Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
CUTLINE SINGLE FLUTE CARBIDE ROUTER - STRAIGHT SHANK - MM 2 862851
CUTLINE SINGLE FLUTE CARBIDE ROUTER - STRAIGHT SHANK - MM 2 862851
Single flute carbide router - straight shank
References
giss cutline:
862851
rubix:
862851
ean:
3660338174971
Technical specifications
Diameter
2
mm
Total length
50
mm
Length of cut
8
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE SINGLE FLUTE CARBIDE ROUTER - STRAIGHT SHANK - MM 2 862851
Single flute carbide router - straight shank
Technical specifications
Attributes
Diameter
2
mm
Total length
50
mm
Length of cut
8
mm
Number of teeth
1
Tail diameter
3
mm
Angle of helix
26
°
Type of tail
Cylindrical
Centre cut
Yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.07
excl. VAT
/
Each
£
12.08
incl. VAT
Sold out
Add to cart
Check our products from related categories
DORMER S812HA3.0 DRILL 3.00 MM 5983517
SANDVIK 1K334-1000-100-XD 1730 END MILL 8213492
DORMER S94414.0 END MILL 14.00 MM 5982871
MITSUBCARB MPXLRBD0150R010N060 ENDMILL COATED MSTAR 90042817
SANDVIK 1P360-1400-XA 1620 PLURA SOLID CARBIDE END MILL 6259905
SANDVIK 1K365-1200-300-XD 1730 DURA SOLID CARBIDE END MILL 8213602
DORMER P807C8.0X6.0 BURR 8.00 MM X 6.00 MM 6814132
DORMER S812HB2.0 DRILL 2.00 MM 5983562
SANDVIK 2S221-1000-150-NGH10F SC MILLING CM PLURA 2 6261155
CUTLINE 2 FLUTE CARBIDE - SHORT SERIES - WELDON SHANK MM 2 862584
CUTLINE VARICUT 6MM 2.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
DORMER P82316.0X6.0 BURR 16.00 MM X 6.00 MM 6814195
MITSUBCARB MPXLRBD0050R005N020 ENDMILL COATED MSTAR 90042799
DORMER S52310.0XR0.5 6706746
SANDVIK 1K365-0400-050-XC 1730 DURA SOLID CARBIDE END MILL 8213589