SANDVIK R215.38-20050-AC38L1620 SC MILLING CM PLURA 2 5742748


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R215.38-20050-AC38L1620
rubix:318A0368
manufacturer :5742748
brand logo
brand logo
Technical specifications
Diameter20 mm
Total length104 mm
Length of cut38 mm
See all Specifications

Product details : SANDVIK R215.38-20050-AC38L1620 SC MILLING CM PLURA 2 5742748


Technical specifications


Attributes
Diameter20 mm
Total length104 mm
Length of cut38 mm
Number of teeth8
Tail diameter20 mm
Angle of helix50 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 484.92 excl. VAT
/ Each
£ 581.90 incl. VAT
  • Usually arrives within 14 working days