SANDVIK 1P340-0800-XB1640 SC MILLING CM PLURA 1 6259869


Solid carbide miller Sandvik Coromant

References
sandvik coromant:1P340-0800-XB1640
rubix:317A7621
manufacturer :6259869
brand logo
brand logo
Technical specifications
Diameter8 mm
Total length63 mm
Length of cut19 mm
See all Specifications

Product details : SANDVIK 1P340-0800-XB1640 SC MILLING CM PLURA 1 6259869


Technical specifications


Attributes
Diameter8 mm
Total length63 mm
Length of cut19 mm
Number of teeth4
Tail diameter8 mm
Angle of helix37 °
Type of tailWELDON
Show UNSPSC/ECL@SS
£ 59.07 excl. VAT
/ Each
£ 70.88 incl. VAT
  • Usually arrives within 14 working days