SANDVIK R216.23-04050BCC11P 1620 PLURA SOLID CARBIDE END MILL 5742911


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.23-04050BCC11P1620
rubix:80989221
manufacturer :5742911
brand logo
brand logo
Technical specifications
Diameter4 mm
Total length57 mm
Length of cut11 mm
See all Specifications

Product details : SANDVIK R216.23-04050BCC11P 1620 PLURA SOLID CARBIDE END MILL 5742911


Technical specifications


Attributes
Diameter4 mm
Total length57 mm
Length of cut11 mm
Number of teeth3
Tail diameter6 mm
Angle of helix50 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 89.21 excl. VAT
/ Each
£ 107.05 incl. VAT
  • Usually arrives within 14 working days