Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H302611-3 MILLING CUTTERS SOLID CARBIDE 5082068
WALTERPROT H302611-3 MILLING CUTTERS SOLID CARBIDE 5082068
Solid carbide miller Walter Prototyp
References
walter prototyp:
H302611-3
rubix:
357A4385
manufacturer :
5082068
ean:
4042446060534
Technical specifications
Diameter
3
mm
Total length
57
mm
Length of cut
7
mm
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT H302611-3 MILLING CUTTERS SOLID CARBIDE 5082068
Technical specifications
Attributes
Diameter
3
mm
Total length
57
mm
Length of cut
7
mm
Tail diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.98
excl. VAT
/
Each
£
50.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER S9027.0 DRILL 7.00 MM 5983041
SANDVIK 1K357-2500-400-XD 1730 DURA SOLID CARBIDE END MILL 8213660
SANDVIK 1P231-0750-XA 1630 PLURA SOLID CARBIDE END MILL 6259687
DORMER S76310.0XR1.0 END MILL 10.00 MM X 1.0 MM 6706853
DORMER S5312.0XD4 6706472
SANDVIK 2S220-0800-100-NC H10F 6260151
SANDVIK 1U000-0630-318-XA1620 SC MILLING CM PLURA 1 7045799
ROEBUCK CH83 VARI PITCH HOLE SAW 83MM
SANDVIK 2F340-1600-300CSD1745 SC MILLING CM PLURA 2 7419229
CUTLINE 855676 3 FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM M
SANDVIK 2P340-2500-PB1630 SC MILLING CM PLURA 2 6260116
CUTLINE VARICUT 8MM 1.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
SANDVIK R216.24-12050FCC26P 1620 5743059
DORMER S804HB10.0 END MILL 10.00 MM 5982598
SANDVIK 2F342-1588-152-PDP2BM SC MILLING CM PLURA 2 8351783