CUTLINE VARICUT 16MM CARBIDE UNEQUAL HELIX ENDMILL SQ END CNR CHAMFER


High Performance Unequal Helix End Mills

References
giss cutline:UK-RBX-VC16000
rubix:226A5472
brand logo
brand logo
Technical specifications
Diameter16 mm
Total length92 mm
Length of cut32 mm
See all Specifications

Product details : CUTLINE VARICUT 16MM CARBIDE UNEQUAL HELIX ENDMILL SQ END CNR CHAMFER


High Performance Unequal Helix End Mills with Variable lead geometry capable of machining all materials with the specific focus application area been exotic and difficult to cut materials.

Strengths

Multilayer coating for high Speed machining or dry cutting.

Applications

Machining all materials.

Technical specifications


Attributes
Diameter16 mm
Total length92 mm
Length of cut32 mm
Tail diameter16 mm
Type of tailPlain
Show UNSPSC/ECL@SS
£ 83.54 excl. VAT
/ Each
£ 100.25 incl. VAT
  • In stock: Next day delivery