SANDVIK R216.23-05050CAK13P 1620 5742874


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.23-05050CAK13P1620
rubix:286A9111
manufacturer :5742874
brand logo
brand logo
Technical specifications
Diameter5 mm
Total length57 mm
Length of cut13 mm
See all Specifications

Product details : SANDVIK R216.23-05050CAK13P 1620 5742874


Technical specifications


Attributes
Diameter5 mm
Total length57 mm
Length of cut13 mm
Number of teeth3
Tail diameter6 mm
Angle of helix50 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 85.89 excl. VAT
/ Each
£ 103.07 incl. VAT
  • Usually arrives within 14 working days