Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H8015828-12-0.5-36 ADVANCED MILLING CUTTER 5150884
WALTERPROT H8015828-12-0.5-36 ADVANCED MILLING CUTTER 5150884
Solid carbide miller Walter Prototyp
References
walter prototyp:
H8015828-12-0.5-36
rubix:
355A7896
manufacturer :
5150884
ean:
4042446143831
Technical specifications
Diameter
12
mm
Total length
100
mm
Length of cut
12
mm
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT H8015828-12-0.5-36 ADVANCED MILLING CUTTER 5150884
Technical specifications
Attributes
Diameter
12
mm
Total length
100
mm
Length of cut
12
mm
Tail diameter
12
mm
Type of tail
Cylindrical
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
249.08
excl. VAT
/
Each
£
298.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER P813C12.7X6.0 BURR 12.70 MM X 6.00 MM 6814163
SANDVIK 1K233-2500-400-NB H10F DURA SOLID CARBIDE END MILL 8386864
DORMER P8236.0X6.0 BURR 6.00 MM X 6.00 MM 6814192
DORMER S2628.0XR1.0 6706936
DORMER S6378.0 6706877
SANDVIK R216.64-12030-AO13G1610 SC MILLING CM PLURA 2 5743656
DORMER S2608.0 6706917
SANDVIK 2F440-0600-100ASD1725 SC MILLING CM PLURA 2 7858272
SANDVIK 1K233-0800-100-NB H10F DURA SOLID CARBIDE END MILL 8386827
SANDVIK R216.42-05030-AI05G 1620 5743404
SANDVIK 2F380-1588-152ASD1745 SC MILLING CM PLURA 2 7963647
SANDVIK A326R08-M25050VM-TH1025 SC MILLING CM PLURA 2 6010152
CUTLINE UK-OEMSC405 OEMSC405 5MM CARBIDE 4FL END MILL ALCRN
ROEBUCK CH70 VARI PITCH HOLE SAW 70MM
DORMER S22612.0 END MILL 12.00 MM 6706785