SANDVIK R216.24-06050CBC13P1620 SC MILLING CM PLURA 2 5742872


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.24-06050CBC13P1620
rubix:317A8045
manufacturer :5742872
brand logo
brand logo
Technical specifications
Diameter6 mm
Total length57 mm
Length of cut13 mm
See all Specifications

Product details : SANDVIK R216.24-06050CBC13P1620 SC MILLING CM PLURA 2 5742872


Technical specifications


Attributes
Diameter6 mm
Total length57 mm
Length of cut13 mm
Number of teeth4
Tail diameter6 mm
Angle of helix50 °
Type of tailWELDON
Show UNSPSC/ECL@SS
£ 76.37 excl. VAT
/ Each
£ 91.64 incl. VAT
  • Usually arrives within 14 working days