SANDVIK R216.24-08050EAK19H 1620 5742884


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.24-08050EAK19H1620
rubix:288A4515
manufacturer :5742884
brand logo
brand logo
Technical specifications
Diameter8 mm
Total length80 mm
Length of cut19 mm
See all Specifications

Product details : SANDVIK R216.24-08050EAK19H 1620 5742884


Technical specifications


Attributes
Diameter8 mm
Total length80 mm
Length of cut19 mm
Number of teeth4
Tail diameter8 mm
Angle of helix50 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 114.58 excl. VAT
/ Each
£ 137.50 incl. VAT
  • Usually arrives within 14 working days