SANDVIK 316-12SL442-12040P 1730 6874188


Solid carbide miller Sandvik Coromant

References
sandvik coromant:316-12SL442-12040P 1730
rubix:289A1602
manufacturer :6874188
ean:7323220296934
brand logo
brand logo
Technical specifications
Diameter12 mm
Total length22 mm
Length of cut14.4 mm
See all Specifications

Product details : SANDVIK 316-12SL442-12040P 1730 6874188


Technical specifications


Attributes
Diameter12 mm
Total length22 mm
Length of cut14.4 mm
Number of teeth4
Tail diameter11.7 mm
Type of tailround
Machining materialalloy steel;stainless steel;cast iron;nickel based super alloy
Coatingpvd altin
Body materialcarbide
Show UNSPSC/ECL@SS
£ 124.67 excl. VAT
/ Each
£ 149.60 incl. VAT
  • Usually arrives within 14 working days