Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
MITSUBCARB MPXLRBD0150R020N120 ENDMILL COATED MSTAR 90042821
MITSUBCARB MPXLRBD0150R020N120 ENDMILL COATED MSTAR 90042821
Solid carbide miller Mitsubishi Materials
References
mitsubishi materials:
MPXLRBD0150R020N120
rubix:
278A4526
Product details
Technical specifications
Product details : MITSUBCARB MPXLRBD0150R020N120 ENDMILL COATED MSTAR 90042821
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
89.33
excl. VAT
/
Each
£
107.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 1K223-0800-050-NH H10F DURA SOLID CARBIDE END MILL 8412600
DOR S802HB 2.5MM 2FLT EX/SL WELDON SHNK SPECTRUM ALN CTD
SANDVIK 316-16SM345-16000A H10F 5782704
SANDVIK 1K337-1200-200-XD 1730 DURA SOLID CARBIDE END MILL 8213627
SANDVIK 1K354-2000-400-XD 1730 DURA SOLID CARBIDE END MILL 8213539
DORMER S52316.0XR1.0 6706754
SANDVIK 1K233-1200-100-NB H10F DURA SOLID CARBIDE END MILL 8386846
SANDVIK 2S342-1200-300CMBM2CM SC MILLING CM PLURA 2 8352970
DORMER S52110.0XR2.0 6706680
DORMER S23316.0 6706565
DORMER P81712.7X6.0 COUNTERSINK 12.70 MM X 6.00 MM 6814175
SANDVIK R216.24-12050GBC26P 1620 PLURA SOLID CARBIDE END MILL 5743074
WALTERPROT H3024148-18 ADVANCED MILLING CUTTERS SOLID CARBIDE 5082056
DORMER S7658.0 END MILL 8.00 MM 6706865
SANDVIK R215.34C10050-BC22P1640 SC MILLING CM PLURA 2 5742600