SANDVIK R216.24-10050EAK22P 1620 END MILL 5742979


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.24-10050EAK22P1620
rubix:1269508
manufacturer :5742979
brand logo
brand logo
Technical specifications
Diameter10 mm
Total length100 mm
Length of cut22 mm
See all Specifications

Product details : SANDVIK R216.24-10050EAK22P 1620 END MILL 5742979


Technical specifications


Attributes
Diameter10 mm
Total length100 mm
Length of cut22 mm
Number of teeth4
Tail diameter10 mm
Angle of helix50 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 153.16 excl. VAT
/ Each
£ 183.79 incl. VAT
  • Usually arrives within 14 working days