References
Dormer:S52416.0XR2.0
Rubix:376A3887
EAN:7320760682166



Product details : DORMER S52416.0XR2.0 6706667
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Type of tail | ha |
| Tail diameter | 16 mm |
| Number of teeth | 4 |
| Length of cut | 22 mm |
| Total length | 125 mm |
| Cutting material | carbide |
Show UNSPSC/ECL@SS
£ 271.98 excl. VAT
/ Each
£ 326.38 incl. VAT
- Usually arrives within 14 working days
