SANDVIK RA215.24-1050AAK08L1620 SC MILLING CM PLURA 2 5739972
Monobloc cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:RA215.24-1050AAK08L1620
Rubix:317A6889
Manufacturer :5739972
EAN:11560883




Technical specifications
| Diameter | 3.969 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6.35 mm |
Product details : SANDVIK RA215.24-1050AAK08L1620 SC MILLING CM PLURA 2 5739972
Technical specifications
Attributes
| Diameter | 3.969 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6.35 mm |
| Number of teeth | 4 |
| Length of cut | 12.7 mm |
| Total length | 76.2 mm |
| Centre cut | no (non-center cutting) |
| Cutting material | carbide |
| Coating | pvd tialn |
| Type | square |
| Angle of helix | 50 ° |
| Machining material | hardened steel (43 ≤ hrc ≤ 63); steel and stainless steel (hardness ≤ 48 hrc) |
| Capacity length | 12.7 mm |
| Cutting angle | 90 ° |
Show UNSPSC/ECL@SS
£ 99.91 excl. VAT
/ Each
£ 119.89 incl. VAT
- Usually arrives within 14 working days